Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, Washguard II Series
114561.00
Leeson Motors, Washguard II Series
Motor, 0.75HP, 208-230/460V,
MFG Item Number
114561.00
This item cannot be canceled or returned
Description
Motors, Washguard II Series
Motor, 0.75HP, 208-230/460V,
Washguard II Series Information
Paint free exterior BISSC certified for the Baking Industry Stainless Steel Output shafts Repositional drain plugs for all angle mounting Double Sealed bearings Typical applications include food processing areas requiring frequent sanitation procedures using high pressure cleaning with concentrated caustic solutions, areas of high humidity and in chemical environments.
Output shaft seal Inverter Duty IRIS™ insulation system
Specifications
Specifications
Manufacturer Part Number
114561.00
Manufacturer
Leeson
Product Series
Washguard II
Family Series
Leeson Motors, Washguard II Series
Description
Motor, 0.75HP, 208-230/460V, 1725RPM TENV Washguard
Type
Washdown
Horsepower
3/4 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
56HC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Non-Ventilated
Mounting
C-Face Footed
Current Rating
2.3 A
Service Factor
1.15
Composition
Steel
Bearing Type
Double Sealed
Length
12.06 "
Approvals
CSA, UL
Net Weight
38 lbs
Gross Weight
38 lbs
114561.00
Leeson Motors, Washguard II Series