SWDM Series Information
| Manufacturer Part Number | CSWDM3542 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | SWDM |
| Family Series | Baldor-ABB Motors Motors, SWDM Series |
| Description | .75HP, 1765RPM, 3PH, 60HZ, 56C, 3514M |
| Type | Washdown |
| Horsepower | 3/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face Footed |
| Current Rating | 1.4 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Composition | Stainless Steel |
| Bearing Type | Ball |
| Length | 11.06 " |
| Comments | Paint-Free |
| Net Weight | 30 lbs |
| Gross Weight | 30 lbs |