114868

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114868

Chromalox Heaters, RAD Series

114868

Chromalox Heaters, RAD Series
RAD-3133BV 275V1P 1.300KW
MFG Item Number
114868
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RAD Series
Item #
114868
RAD-3133BV 275V1P 1.300KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 114868
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Description RAD-3133BV 275V1P 1.300KW
Wattage 1,300 W
Voltage 275 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-3133BV
Net Weight 6 lbs
Gross Weight 6 lbs