114980

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114980 Chromalox Heaters, RAD Series, RAD-7333BV 275V1P 3.350KW

MFG Item Number
114980

114980 Chromalox Heaters, RAD Series, RAD-7333BV 275V1P 3.350KW

MFG Item Number
114980
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RAD Series
Item #
114980
RAD-7333BV 275V1P 3.350KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 114980
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Description RAD-7333BV 275V1P 3.350KW
Wattage 3,350 W
Voltage 275 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-7333BV
Net Weight 13 lbs
Gross Weight 13 lbs