115-17Y-12K
Edwards Signaling Switches, 115 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115-17Y-12K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O, 12Ft Leads
MFG Item Number
115-17Y-12K

115-17Y-12K Edwards Signaling Switches, 115 Series, Interlock Switch, N/O, 12Ft Leads

MFG Item Number
115-17Y-12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 115 Series
Item #
115-17Y-12K
Interlock Switch, N/O, 12Ft Leads

115 Series Information

  • Sturdy Nylon 6/6 Housed Switch
  • Easy to Install and Conceal
  • UL, CSA Approved
  • IP67 Rated
  • Applications: Packaging Industry, Farm Equipment, Waste Compactors, Emergency Vehicles, Position Sensing

Videos

Specifications

Specifications
Manufacturer Part Number 115-17Y-12K
Manufacturer Edwards Signaling
Product Series 115
Family Series Edwards Signaling Switches, 115 Series
Description Interlock Switch, N/O, 12Ft Leads
Contacts SPST-NO
Nominal Voltage 240 VAC, 250 VDC
Voltage 250 VAC, 250 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.63 lbs
Gross Weight 0.63 lbs
Alternatives
115-17Y-06K
115-17Y-06K
Edwards Signaling Switches, 115 Series
115-17Y-25K
115-17Y-25K
Edwards Signaling Safety Switches