115-17Y-25K
Edwards Signaling Safety Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115-17Y-25K Edwards Signaling Safety Switches, Interlock Switch, N/O, 25Ft Leads
MFG Item Number
115-17Y-25K

115-17Y-25K Edwards Signaling Safety Switches, Interlock Switch, N/O, 25Ft Leads

MFG Item Number
115-17Y-25K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
115-17Y-25K
Interlock Switch, N/O, 25Ft Leads

Series Information

Specifications

Specifications
Manufacturer Part Number 115-17Y-25K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Safety Switches
Description Interlock Switch, N/O, 25Ft Leads
Contacts 1NO
Switch On Distance 18 mm
Switch Off Distance 30 mm
Voltage 250 VAC, 250 VDC
Protection Rating IP67
Status Indicator No
Approvals CSA, cURus, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
115-17Y-06K
115-17Y-06K
Edwards Signaling Switches, 115 Series
115-17Y-12K
115-17Y-12K
Edwards Signaling Switches, 115 Series