Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
115 Series Information
| Manufacturer Part Number | 115-3Y-12K |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 115 |
| Family Series | Edwards Signaling Switches, 115 Series |
| Description | Interlock Switch, N/C, 12Ft Leads, 0.7in. Nom Sensing Range, 18/2SJTO Cable, (N/C with Away from Switch) |
| Contacts | SPST-NC |
| Switch On Distance | 18 mm |
| Switch Off Distance | 30 mm |
| Nominal Voltage | 120 VAC, 24 VDC |
| Voltage | 120 VAC, 28 VDC |
| Connection Type | Wire Leads |
| Protection Rating | IP67 |
| Length | 12 ' |
| Status Indicator | No |
| Approvals | UL;CSA |
| Net Weight | 0.62 lbs |
| Gross Weight | 0.625 lbs |