115027

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115027 Chromalox Heaters, RAD Series, RAD-8453BV 275V1P 4.500KW

MFG Item Number
115027

115027 Chromalox Heaters, RAD Series, RAD-8453BV 275V1P 4.500KW

MFG Item Number
115027
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RAD Series
Item #
115027
RAD-8453BV 275V1P 4.500KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 115027
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Description RAD-8453BV 275V1P 4.500KW
Wattage 4,500 W
Voltage 275 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-8453BV
Net Weight 17 lbs
Gross Weight 17 lbs