1151E-6543
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1151E-6543

Eaton Photoelectric Sensors, ENHANCED 50 Series

1151E-6543

Eaton Photoelectric Sensors, ENHANCED 50 Series
500' TB SOURCE,ACDC,N/A,BODY MICRO
MFG Item Number
1151E-6543
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1151E-6543
500' TB SOURCE,ACDC,N/A,BODY MICRO

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1151E-6543
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Photoelectric Sensor, Through Beam, Forward Viewing, Output green, power yellow, alignment red, Dual key micro, 4 pin, 24-240 Vac, 12-240 Vdc
Power Type AC, DC
Max Range 250 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Operating Mode Dark On, Light On
Connection Type 4 Pin Micro
Matching Source Unit 1251E-6543, 1251E-8543
Composition Non-Metallic
Protection Rating IP67
Approvals CE, CSA, UL
Comments Thru-Beam Source
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
1151E-6513
1151E-6513
Eaton Photoelectric Sensors, ENHANCED 50 Series