115385
Chromalox Heaters, S-RAD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115385

Chromalox Heaters, S-RAD Series

115385

Chromalox Heaters, S-RAD Series
SRAD-3V 208V1P 1.300KW
MFG Item Number
115385
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, S-RAD Series
Item #
115385
SRAD-3V 208V1P 1.300KW

S-RAD Series Information

  • Used For Resin Curing, Thermoforming, Equipment Packaging, Mirror Manufacturing, and Rubber Curing
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 115385
Manufacturer Chromalox
Product Series S-RAD
Family Series Chromalox Heaters, S-RAD Series
Description SRAD-3V 208V1P 1.300KW
Wattage 1,300 W
Voltage 208 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Resin Curing, Thermoforming, Rubber Curing, Mirror Manufacturing
Comments Model Number: S-RAD-3V
Net Weight 6 lbs
Gross Weight 6 lbs