115641
Chromalox Heaters, RAD-H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115641

Chromalox Heaters, RAD-H Series

115641

Chromalox Heaters, RAD-H Series
RADH-736 240V1P 3.600KW
MFG Item Number
115641
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RAD-H Series
Item #
115641
RADH-736 240V1P 3.600KW

RAD-H Series Information

  • Used For Humid Area Environments, Rubber and Synthetic Fabric Processing, and Meat and Food Processing
  • Process Temperature Control
  • Hermetically Sealed, Enclosed Chromalox Alloy‑Sheath Tubular Heating Element

Specifications

Specifications
Manufacturer Part Number 115641
Manufacturer Chromalox
Product Series RAD-H
Family Series Chromalox Heaters, RAD-H Series
Description RADH-736 240V1P 3.600KW
Wattage 3,600 W
Voltage 240 V
Phase 1
Design Type Hermetically Sealed Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Humid Area Environments, Rubber and Synthetic Fabric Processing
Comments Model Number: RAD-H-736
Net Weight 15 lbs
Gross Weight 15 lbs