115AC60C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
115AC60C Amperite Relays, C Series, Time Delay Relay, C Series
MFG Item Number
115AC60C

115AC60C Amperite Relays, C Series, Time Delay Relay, C Series

MFG Item Number
115AC60C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, C Series
Item #
115AC60C
Time Delay Relay, C Series

C Series Information

  • Solid State Analog circuitry
  • Delay on Operate Timing Mode
  • Compact Size
  • Relay Output with SPST or SPDT Contacts
  • Timing Selection: Fixed or Knob Adjustable
  • Numerous Models Timing from 0.1 secs. to 300 secs.
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 115AC60C
Manufacturer Amperite
Product Series C
Family Series Amperite Relays, C Series
Description Time Delay Relay, C Series
Operation On Delay
Contacts 1NC
Mounting Surface
Time Range Adjustment Fixed
Timing Range 60 s
Max Time 60 s
Time Tolerance 5 %
Coil Voltage 115 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 115 VAC
Contact Rating 1 A
Termination 0.110 in Flat Blade
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs