Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 22000 Filter Fan Series Information
| Manufacturer Part Number | 11622104050 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 22000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 22000 Filter Fan Series |
| Description | Filter Fan, 230VAC, Black Grille (RAL9011), PF 22000 (38 CFM2) |
| Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Air Flow | 38 CFM |
| Current Rating | 0.12 A |
| Power Consumption | 19 W |
| Noise Level | 44 dB |
| Connection Type | Wire Leads |
| Bearing Type | Sleeve |
| NEMA Rating | NEMA 12 |
| Operating Temperature | 5-131 °F |
| Color | Black |
| Nominal Size | 5 " |
| Protection Rating | IP55 |
| Approvals | CE, cUL, UL |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.775 lbs |