11720004050
Pfannenberg Fans, PFA 20000 Exhaust Filter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11720004050 Pfannenberg Fans, PFA 20000 Exhaust Filter Series, Exhaust Filter, Black Grille,

MFG Item Number
11720004050

11720004050 Pfannenberg Fans, PFA 20000 Exhaust Filter Series, Exhaust Filter, Black Grille,

MFG Item Number
11720004050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFA 20000 Exhaust Filter Series
Item #
11720004050
Exhaust Filter, Black Grille,

PFA 20000 Exhaust Filter Series Information

Specifications

Specifications
Manufacturer Part Number 11720004050
Manufacturer Pfannenberg
Product Series PFA 20000 Exhaust Filter
Family Series Pfannenberg Fans, PFA 20000 Exhaust Filter Series
Description Exhaust Filter, Black Grille, (RAL9011), 4th Generationm NEMA 12, PFA 20000
Depth 1.35 "
Width 5.65 "
Application Exhaust Filter
Height 5.75 "
Net Weight 0.315 lbs
Gross Weight 0.365 lbs
Alternatives
11720004055
11720004055
Pfannenberg Fans, PFA 20000 Exhaust Filter Series