Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 32000 R Filter Fan Series Information
| Manufacturer Part Number | 11632803110 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 32000 R Filter Fan |
| Family Series | Pfannenberg Fans, PF 32000 R Filter Fan Series |
| Description | Filter Fan, 24VDC, Black Grille (RAL9011), PF 32000 R (65 CFM2), NEMA 3R |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 64 CFM |
| Power Consumption | 5 W |
| Noise Level | 40 dBA |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| NEMA Rating | NEMA 3R |
| Operating Temperature | '-40-131 °F |
| Color | Black |
| Nominal Size | 8 " |
| Protection Rating | IP55 |
| Approvals | CE, cULus |
| Net Weight | 1.39 lbs |
| Gross Weight | 1.94 lbs |