11730004050
Pfannenberg Fans, PFA 30000 Exhaust Filter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11730004050 Pfannenberg Fans, PFA 30000 Exhaust Filter Series, Exhaust Filter, Black Grille
MFG Item Number
11730004050

11730004050 Pfannenberg Fans, PFA 30000 Exhaust Filter Series, Exhaust Filter, Black Grille

MFG Item Number
11730004050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFA 30000 Exhaust Filter Series
Item #
11730004050
Exhaust Filter, Black Grille

PFA 30000 Exhaust Filter Series Information

Specifications

Specifications
Manufacturer Part Number 11730004050
Manufacturer Pfannenberg
Product Series PFA 30000 Exhaust Filter
Family Series Pfannenberg Fans, PFA 30000 Exhaust Filter Series
Description Exhaust Filter, Black Grille (RAL9011), 4th Generation Type 12, PFA 30000
Depth 1.65 "
Width 7.95 "
Application Exhaust Filter
Height 8 "
Net Weight 0.665 lbs
Gross Weight 0.895 lbs
Alternatives
11730004055
11730004055
Pfannenberg Fans, PFA 30000 Exhaust Filter Series