11642154050
Pfannenberg Fans, PF 42500 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11642154050 Pfannenberg Fans, PF 42500 Filter Fan Series, Filter Fan, 115VAC, Black Grille
MFG Item Number
11642154050

11642154050 Pfannenberg Fans, PF 42500 Filter Fan Series, Filter Fan, 115VAC, Black Grille

MFG Item Number
11642154050
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, PF 42500 Filter Fan Series
Item #
11642154050
Filter Fan, 115VAC, Black Grille

PF 42500 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11642154050
Manufacturer Pfannenberg
Product Series PF 42500 Filter Fan
Family Series Pfannenberg Fans, PF 42500 Filter Fan Series
Description Filter Fan, 115VAC, Black Grille (RAL9011), PF 42500 (94 CFM2)
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 94 CFM
Current Rating 0.25 A
Power Consumption 18 W
Noise Level 40 dB
Connection Type Box Lugs
Bearing Type Ball
Operating Temperature 5-131 °F
Color Black
Nominal Size 9 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 2.875 lbs
Gross Weight 3.36 lbs
Alternatives
11642154055
11642154055
Pfannenberg Fans, PF 42500 Filter Fan Series
11643154050
11643154050
Pfannenberg Fans, PF 43000 Filter Fan Series