11643154050
Pfannenberg Fans, PF 43000 Filter Fan Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11643154050 Pfannenberg Fans, PF 43000 Filter Fan Series, Filter Fan, 115VAC, Black Grille
MFG Item Number
11643154050

11643154050 Pfannenberg Fans, PF 43000 Filter Fan Series, Filter Fan, 115VAC, Black Grille

MFG Item Number
11643154050
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 43000 Filter Fan Series
Item #
11643154050
Filter Fan, 115VAC, Black Grille

PF 43000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11643154050
Manufacturer Pfannenberg
Product Series PF 43000 Filter Fan
Family Series Pfannenberg Fans, PF 43000 Filter Fan Series
Description Filter Fan, 115VAC, Black Grille (RAL9011), PF 43000 (169 cfm2)
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 169 CFM
Current Rating 0.5 A
Power Consumption 40 W
Noise Level 42 dB
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Black
Nominal Size 9 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 3.68 lbs
Gross Weight 4.39 lbs
Alternatives
11643154055
11643154055
Pfannenberg Fans, PF 43000 Filter Fan Series