11643104050
Pfannenberg Fans, PF 43000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11643104050 Pfannenberg Fans, PF 43000 Filter Fan Series, Filter Fan, 230VAC, Black Grille

MFG Item Number
11643104050

11643104050 Pfannenberg Fans, PF 43000 Filter Fan Series, Filter Fan, 230VAC, Black Grille

MFG Item Number
11643104050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 43000 Filter Fan Series
Item #
11643104050
Filter Fan, 230VAC, Black Grille

PF 43000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11643104050
Manufacturer Pfannenberg
Product Series PF 43000 Filter Fan
Family Series Pfannenberg Fans, PF 43000 Filter Fan Series
Description Filter Fan, 230VAC, Black Grille (RAL9011), PF 43000 (169 CFM2)
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 169 CFM
Current Rating 0.32 A
Power Consumption 45 W
Noise Level 42 dB
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature 5-131 °F
Color Black
Nominal Size 9 "
Protection Rating IP55
Approvals CE, cUL, UL
Net Weight 3.815 lbs
Gross Weight 4.31 lbs
Alternatives
11643104055
11643104055
Pfannenberg Fans, PF 43000 Filter Fan Series