11643104055
Pfannenberg Fans, PF 43000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11643104055 Pfannenberg Fans, PF 43000 Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,
MFG Item Number
11643104055

11643104055 Pfannenberg Fans, PF 43000 Filter Fan Series, Filter Fan, 230VAC, Lt Gray Grille,

MFG Item Number
11643104055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 43000 Filter Fan Series
Item #
11643104055
Filter Fan, 230VAC, Lt Gray Grille,

PF 43000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11643104055
Manufacturer Pfannenberg
Product Series PF 43000 Filter Fan
Family Series Pfannenberg Fans, PF 43000 Filter Fan Series
Description Filter Fan, 230VAC, Lt Gray Grille, 169CFM w/Filter, PF 43000
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 154 CFM
Power Consumption 45 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 10 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 3.825 lbs
Gross Weight 4.35 lbs
Alternatives
11643104050
11643104050
Pfannenberg Fans, PF 43000 Filter Fan Series