116488.00
Leeson Motors, Agricultural Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116488.00

Leeson Motors, Agricultural Duty Series

116488.00

Leeson Motors, Agricultural Duty Series
Motor, 1HP, /V, 1725RPM TEFC Farm
MFG Item Number
116488.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Agricultural Duty Series
Item #
116488.00
Motor, 1HP, /V, 1725RPM TEFC Farm

Agricultural Duty Series Information

  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Single phase and three phase designs
  • Double sealed bearings
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High and extra high starting torque ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Manufacturer Part Number 116488.00
Manufacturer Leeson
Product Series Agricultural Duty
Family Series Leeson Motors, Agricultural Duty Series
Description Motor, 1HP, /V, 1725RPM TEFC Farm
Type Agricultural Duty
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
NEMA Frame 56C
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Service Factor 1.15
Composition Steel
Length 11.81 "
Approvals CSA, UL
Net Weight 32 lbs
Gross Weight 32 lbs
Alternatives
CFDL3510M
CFDL3510M
Baldor-ABB Motors Motors, FDL Series