Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, FDL Series
CFDL3510M
Baldor-ABB Motors Motors, FDL Series
1HP, 1725RPM, 1PH, 60HZ, 56CH, 3524L
MFG Item Number
CFDL3510M
This item cannot be canceled or returned
Description
1HP, 1725RPM, 1PH, 60HZ, 56CH, 3524L
- For Use in a Wide Variety of Farm Duty and Industrial Applications
- Ball Bearings, Lubricated With High Temperature Moisture‑Resistant Grease
- Condensation Drains, Gasketed Cast Conduit Boxes
- Epoxy Paint Protects Motor From Harsh Environments.
- 1/3 thru 10 HP
Specifications
Specifications
| Manufacturer Part Number |
CFDL3510M |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
FDL |
| Family Series |
Baldor-ABB Motors Motors, FDL Series |
| Description |
1HP, 1725RPM, 1PH, 60HZ, 56CH, 3524L |
| Type |
Farm Duty |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
56CH |
| AC Voltage |
115 VAC, 208 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
6.5 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Bearing Type |
Ball |
| Length |
13.25 " |
| Comments |
IP55 Enclosure |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
CFDL3510M
Baldor-ABB Motors Motors, FDL Series