Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 66000 Filter Fan Series Information
| Manufacturer Part Number | 11666024050 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 66000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 66000 Filter Fan Series |
| Description | Filter Fan, 460VAC, Black Grille (RAL9011), PF 66000 (462 CFM2) |
| Voltage | 400 VAC |
| Nominal Voltage | 415 VAC |
| Air Flow | 462 CFM |
| Current Rating | 0.26 A |
| Power Consumption | 120 W |
| Noise Level | 63 dB |
| Connection Type | Box Lugs |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | 5-131 °F |
| Color | Black |
| Protection Rating | IP55 |
| Approvals | CE, cUL, UL |
| Net Weight | 7 lbs |
| Gross Weight | 7 lbs |