11666024055
Pfannenberg Fans, PF 66000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11666024055 Pfannenberg Fans, PF 66000 Filter Fan Series, Filter Fan, 460VAC, Lt Gray Grille,
MFG Item Number
11666024055

11666024055 Pfannenberg Fans, PF 66000 Filter Fan Series, Filter Fan, 460VAC, Lt Gray Grille,

MFG Item Number
11666024055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 66000 Filter Fan Series
Item #
11666024055
Filter Fan, 460VAC, Lt Gray Grille,

PF 66000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11666024055
Manufacturer Pfannenberg
Product Series PF 66000 Filter Fan
Family Series Pfannenberg Fans, PF 66000 Filter Fan Series
Description Filter Fan, 460VAC, Lt Gray Grille, 462CFM w/Filter, PF 66000
Voltage 460 VAC
Nominal Voltage 415 VAC
Air Flow 457 CFM
Power Consumption 110 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals EAC, UL, UR
Net Weight 8.2 lbs
Gross Weight 8.2 lbs
Alternatives
11666024050
11666024050
Pfannenberg Fans, PF 66000 Filter Fan Series