11666154054
Pfannenberg Fans, PF 66000 A Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11666154054 Pfannenberg Fans, PF 66000 A Filter Fan Series, Filter Fan, 115VAC, Lt Gray Grille,
MFG Item Number
11666154054

11666154054 Pfannenberg Fans, PF 66000 A Filter Fan Series, Filter Fan, 115VAC, Lt Gray Grille,

MFG Item Number
11666154054
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 66000 A Filter Fan Series
Item #
11666154054
Filter Fan, 115VAC, Lt Gray Grille,

PF 66000 A Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11666154054
Manufacturer Pfannenberg
Product Series PF 66000 A Filter Fan
Family Series Pfannenberg Fans, PF 66000 A Filter Fan Series
Description Filter Fan, 115VAC, Lt Gray Grille, PF 66000in.Ain. (Reverse Flow)
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 457 CFM
Power Consumption 125 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 7.575 lbs
Gross Weight 8.45 lbs
Alternatives
11666154053
11666154053
Pfannenberg Fans, PF 66000 A Filter Fan Series