11666154055
Pfannenberg Fans, PF 66000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11666154055 Pfannenberg Fans, PF 66000 Filter Fan Series, Filter Fan, 115VAC, Lt Gray Grille,
MFG Item Number
11666154055

11666154055 Pfannenberg Fans, PF 66000 Filter Fan Series, Filter Fan, 115VAC, Lt Gray Grille,

MFG Item Number
11666154055
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 66000 Filter Fan Series
Item #
11666154055
Filter Fan, 115VAC, Lt Gray Grille,

PF 66000 Filter Fan Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 11666154055
Manufacturer Pfannenberg
Product Series PF 66000 Filter Fan
Family Series Pfannenberg Fans, PF 66000 Filter Fan Series
Description Filter Fan, 115VAC, Lt Gray Grille, 462CFM w/Filter, PF 66000
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 457 CFM
Power Consumption 125 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 7.59 lbs
Gross Weight 8.475 lbs
Alternatives
11666154050
11666154050
Pfannenberg Fans, PF 66000 Filter Fan Series