Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 67000 Sl Filter Fans Series Information
| Manufacturer Part Number | 11677154050 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 67000 Sl Filter Fans |
| Family Series | Pfannenberg Fans, PF 67000 Sl Filter Fans Series |
| Description | Filter Fan, 115VAC, Black Grille (RAL9011), 4th Generation Type 12 Slimline, PF 67000 SL |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 422 CFM |
| Power Consumption | 124 W |
| Connection Type | Box Lugs |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | -40-131 °F |
| Color | Black |
| Nominal Size | 13 " |
| Protection Rating | IP55 |
| Approvals | CSA, EAC, UL, UR |
| Net Weight | 9.07 lbs |
| Gross Weight | 10.04 lbs |