Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1413403 Marathon Special Products Power Distribution Blocks, 141 Series, Distribution Block, 3-P, 60A, Bx/Bx,
1413403 Marathon Special Products Power Distribution Blocks, 141 Series, Distribution Block, 3-P, 60A, Bx/Bx,
Description
Power Distribution Blocks, 141 Series
Distribution Block, 3-P, 60A, Bx/Bx,
- 600 Volts AC/DC
- Connector, High Conductive Aluminum, Tin Plated
- Multiple Wire Rating
- Flexible Stranded Wire Compliant
Specifications
Specifications
| Manufacturer Part Number |
1413403 |
| Manufacturer |
Marathon Special Products |
| Product Series |
141 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 141 Series |
| Description |
Distribution Block, 3-P, 60A, Bx/Bx, Line: (1)2AWG-14AWG Box Lug, Load: (2)10AWG-18AWG Box Lug |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
60 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2-14 AWG |
| Output Wire Range |
10-18 AWG |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
1413403
Marathon Special Products Power Distribution Blocks, 141 Series