PTF 61000 Top Mount Filter Fan Series Information
| Manufacturer Part Number | 11681152055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PTF 61000 Top Mount Filter Fan |
| Family Series | Pfannenberg Fans, PTF 61000 Top Mount Filter Fan Series |
| Description | Filter Fan, 115VAC, Lt Gray, Top Mount, IP54 Rated, PFT61000 |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 512 CFM |
| Current Rating | 0.96 A |
| Power Consumption | 110 W |
| Noise Level | 77 dBA |
| Connection Type | Terminal Block |
| Bearing Type | Ball |
| NEMA Rating | NEMA 12 |
| Operating Temperature | 5-131 °F |
| Color | Light Gray |
| Nominal Size | 18 " |
| Protection Rating | IP54 |
| Approvals | CE, cURus, EAC |
| Net Weight | 11.645 lbs |
| Gross Weight | 14.07 lbs |