116EXMLEDR-AQ
Edwards Signaling Visual Signaling Devices, 116 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
116EXMLEDR-AQ Edwards Signaling Visual Signaling Devices, 116 Series, Led Haz Loc Red 24V AC/DC
MFG Item Number
116EXMLEDR-AQ

116EXMLEDR-AQ Edwards Signaling Visual Signaling Devices, 116 Series, Led Haz Loc Red 24V AC/DC

MFG Item Number
116EXMLEDR-AQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 116 Series
Item #
116EXMLEDR-AQ
Led Haz Loc Red 24V AC/DC

116 Series Information

  • 25W Incandescent Bulb
  • 75 Rotations Per Minute
  • High Impact Glass Dome
  • Shock Absorbing Receptacle
Edwards Explosion proof AdaptaBeacon Rotating lights are designed for hazardous location environments. The units are UL listed for Type 3R, Type 4X and marine installations. Models are available for pendant, wall, ceiling, and stanchion mounting. The 116 series models are factory sealed with no external seals required.

Specifications

Specifications
Manufacturer Part Number 116EXMLEDR-AQ
Manufacturer Edwards Signaling
Product Series 116
Family Series Edwards Signaling Visual Signaling Devices, 116 Series
Description Led Haz Loc Red 24V AC/DC
Operation Continuous, Flashing
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Color Red
Lamp Type LED
Mounting Ceiling, Pendant, Stanchion, Wall
Hazardous Location Yes
Explosion Proof Yes
Current Rating 0.79 A
NEMA Rating NEMA 3R, NEMA 4X
Approvals cUL, UL
Net Weight 10.72 lbs
Gross Weight 11.795 lbs