Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11730001055 Pfannenberg Fans, Exhaust Filter, IP54, PFA30000, 4th
MFG Item Number
11730001055
11730001055 Pfannenberg Fans, Exhaust Filter, IP54, PFA30000, 4th
MFG Item Number
11730001055
Description
Exhaust Filter, IP54, PFA30000, 4th
Specifications
Specifications
| Manufacturer Part Number |
11730001055 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Fans |
| Description |
Exhaust Filter, IP54, PFA30000, 4th Generation |
| Application |
Exhaust Filter |
| Approvals |
CE, cUL, UL |
| Protection Rating |
IP54 |
| Comments |
Filter Quality Class G 3 |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.97 lbs |
11730001055
Pfannenberg Fans