The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
18611600037
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application
Replacement Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
18611600074
Product Description
Replacement Filter, 5/Pk, 30167-034
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11740004050
Product Description
Exhaust Filter, Black Grille,
Specifications
Specifications
Application
Exhaust Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
18611600034
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application
Replacement Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
30167-034
Product Description
Replacement Filter, 5/Pk, Fluted,
Specifications
Specifications
Application
Replacement Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11611151055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Air Flow
17 CFM
Air Flow w/Filter
11 CFM
Current Rating
0.15 A
Power Consumption
12 W
Noise Level
33 dB
Connection Type
Wire Leads
Airflow Monitor
No
Bearing Type
Sleeve
IP Rating
IP54
Operating Temp Range (F)
5-131 °F
Nominal Size
4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11710001055
Product Description
Exhaust Filter, Lt Gray (RAL7035),
Specifications
Specifications
Depth
1 "
Width
4.25 "
Application
Exhaust Filter
Height
4.3 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11622804055
Product Description
Filter Fan, 24VDC, Lt Gray Grille
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Air Flow
38 CFM
Air Flow w/Filter
28 CFM
Current Rating
0.21 A
Power Consumption
5 W
Noise Level
44 dB
Connection Type
Wire Leads
Airflow Monitor
No
Bearing Type
Ball
IP Rating
IP55
Operating Temp Range (F)
5-131 °F
Nominal Size
5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11720004055
Product Description
Exhaust Filter, Lt. Gray Grill,
Specifications
Specifications
Depth
1.3 "
Width
5.75 "
Application
Exhaust Filter
Height
5.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
11622154055
Product Description
Filter Fan, 115VAC, Lt Gray Grille
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
Pfannenberg
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved