Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PFA 60000 R Exhaust Filter Series Information
| Manufacturer Part Number | 11760003115 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PFA 60000 R Exhaust Filter |
| Family Series | Pfannenberg Fans, PFA 60000 R Exhaust Filter Series |
| Description | Exhaust Filter, Lt Gray Grille (RAL7035), NEMA 3R, PFA 60000 R |
| Bearing Type | Ball |
| Depth | 1.8 " |
| Width | 12.6 " |
| Overall Size | 13 " |
| Material | Polyester |
| Application | Exhaust Filter |
| Approvals | CE, cULus |
| Height | 12.6 " |
| Net Weight | 1.86 lbs |
| Gross Weight | 2.205 lbs |