Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 67000 R Filter Fan Series Information
| Manufacturer Part Number | 11667023115 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 67000 R Filter Fan |
| Family Series | Pfannenberg Fans, PF 67000 R Filter Fan Series |
| Description | Filter Fan, 460VAC, Lt Gray Grille (RAL7035), PF 67000 R (560 CFM2), NEMA 3R |
| Voltage | 460 VAC |
| Nominal Voltage | 415 VAC |
| Air Flow | 554 CFM |
| Power Consumption | 170 W |
| Noise Level | 66 dBA, 69 dBA |
| Connection Type | Box Lugs |
| Bearing Type | Ball |
| NEMA Rating | NEMA 3R |
| Operating Temperature | '-40-131 °F |
| Color | Light Gray |
| Nominal Size | 13 " |
| Protection Rating | IP55 |
| Approvals | CE, cULus |
| Net Weight | 8.405 lbs |
| Gross Weight | 9.3 lbs |