Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PFA 60000 Exhaust Filter Series Information
| Manufacturer Part Number | 11760004055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PFA 60000 Exhaust Filter |
| Family Series | Pfannenberg Fans, PFA 60000 Exhaust Filter Series |
| Description | Exhaust Filter, IP54, PFA60000, 4th Generation |
| Bearing Type | Ball |
| Depth | 1.8 " |
| Width | 12.6 " |
| Overall Size | 13 " |
| Material | Polyester |
| Application | Exhaust Filter |
| Approvals | CSA, UKCA, UL, UR |
| Height | 12.6 " |
| Net Weight | 1.785 lbs |
| Gross Weight | 2.08 lbs |