LFJ600603C
Littelfuse Fuseblocks & Holders, LFJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFJ600603C Littelfuse Fuseblocks & Holders, LFJ Series, Fuseblock, 3-P, 60A/600V Max, J,
MFG Item Number
LFJ600603C

LFJ600603C Littelfuse Fuseblocks & Holders, LFJ Series, Fuseblock, 3-P, 60A/600V Max, J,

MFG Item Number
LFJ600603C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFJ Series
Item #
LFJ600603C
Fuseblock, 3-P, 60A/600V Max, J,

LFJ Series Information

  • Indication Offered on all Versions Except 200A‑600A
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Spring Reinforced Fuse Clips
  • Side Barriers for Isolation
The new Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap‑to‑release DIN Rail mounting and universal mounting holes.

Specifications

Specifications
Manufacturer Part Number LFJ600603C
Manufacturer Littelfuse
Product Series LFJ
Family Series Littelfuse Fuseblocks & Holders, LFJ Series
Description Fuseblock, 3-P, 60A/600V Max, J, Box Lug Terminals, Accepts Class J Fuses, Surface/DIN Mount
Current Rating 60 A
Voltage 600 V
Poles 3
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Approvals CSA, UL
Net Weight 0.91 lbs
Gross Weight 1 lb
Alternatives
60608J
60608J
Mersen Fuseblocks & Holders, CLASS J Series
6J60A3B
6J60A3B
Marathon Special Products Fuseblocks & Holders, CLASS J Series
R6J60A3B
R6J60A3B
Marathon Special Products Fuseblocks & Holders, CLASS J Series