Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
117612 Chromalox Heaters, DU-RAD Series, DU-RAD-048 120V1P 1.970KW
117612 Chromalox Heaters, DU-RAD Series, DU-RAD-048 120V1P 1.970KW
This item cannot be canceled or returned
Description
DU-RAD-048 120V1P 1.970KW
DU-RAD Series Information
- Used For Textile and Paper Drying, Coatings Curing, Vinyl Fusing, and Preheat Roll Fed Plastics for Laminating or Embossing
- More Heated Length for Limited Space
- Incoloy Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
117612 |
| Manufacturer |
Chromalox |
| Product Series |
DU-RAD |
| Family Series |
Chromalox Heaters, DU-RAD Series |
| Description |
DU-RAD-048 120V1P 1.970KW |
| Wattage |
1,970 W |
| Voltage |
120 V |
| Phase |
1 |
| Design Type |
Single Element, Double-Hairpin Radiant Heater |
| Sheath Diameter |
0.375 " |
| Sheath Element |
Incoloy |
| Application |
Textile and Paper Drying, Coatings Curing, Vinyl Fusing |
| Comments |
Model Number: DU-RAD-048 |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
117612
Chromalox Heaters, DU-RAD Series