Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
118014.00 Leeson Motors, Motor, 3HP, 180V, 1800RPM IP54 IEC
MFG Item Number
118014.00
118014.00 Leeson Motors, Motor, 3HP, 180V, 1800RPM IP54 IEC
MFG Item Number
118014.00
This item cannot be canceled or returned
Description
Motor, 3HP, 180V, 1800RPM IP54 IEC
Specifications
Specifications
| Manufacturer Part Number |
118014.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 3HP, 180V, 1800RPM IP54 IEC / Metric |
| Horsepower |
2 1/5 hp |
| Base RPM |
1,750 RPM |
| Frame |
112MD |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 14 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
B14 Face |
| Service Factor |
1 |
| Net Weight |
93 lbs |
| Gross Weight |
93 lbs |