VP3603D
Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP3603D Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 2.2KW, 1750RPM, DC, D112D, 3649P, TEFC

MFG Item Number
VP3603D

VP3603D Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series, 2.2KW, 1750RPM, DC, D112D, 3649P, TEFC

MFG Item Number
VP3603D
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Item #
VP3603D
2.2KW, 1750RPM, DC, D112D, 3649P, TEFC

METRIC FLANGE PERMANENT MAGNET SCR Series Information

  • 1/5~5 Horsepower
  • 180 VDC Armature
  • TEFC or TENV Enclosures
  • B5 Flange or B14 Face
  • UL; CSA; CE Approvals
Baldor Metric Flange Permanent Magnet Motors are suitable for Metric SCR Drive motor replacement.

  • Bolt On Non‑Metric Base
  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number VP3603D
Manufacturer Baldor-ABB Motors
Product Series METRIC FLANGE PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Description 2.2KW, 1750RPM, DC, D112D, 3649P, TEFC
Horsepower 3 hp
Power Rating 2.2 kW
Base RPM 1,750 RPM
Frame 112D
Armature Voltage 180 V
Current Rating Armature: 14 A
Enclosure Totally Enclosed Fan Cooled
Mounting B5 Flange
Approvals CE, CSA, UL
Net Weight 121 lbs
Gross Weight 122 lbs
Alternatives
118014.00
118014.00
Leeson Motors