Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
118017.00 Leeson Motors, Motor, 0.5HP, 180V, 1750RPM TENV DC
MFG Item Number
118017.00
118017.00 Leeson Motors, Motor, 0.5HP, 180V, 1750RPM TENV DC
MFG Item Number
118017.00
This item cannot be canceled or returned
Description
Motor, 0.5HP, 180V, 1750RPM TENV DC
Specifications
Specifications
| Manufacturer Part Number |
118017.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 0.5HP, 180V, 1750RPM TENV DC Explosion-Proof |
| Horsepower |
1/2 hp |
| Base RPM |
1,750 RPM |
| Frame |
S56C |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 2.5 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
32 lbs |
| Gross Weight |
32 lbs |