CDPX3426
Baldor-ABB Motors Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDPX3426 Baldor-ABB Motors Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series, .5HP, 1750RPM, DC, 56C, X3428P, XPFC, F1

MFG Item Number
CDPX3426

CDPX3426 Baldor-ABB Motors Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series, .5HP, 1750RPM, DC, 56C, X3428P, XPFC, F1

MFG Item Number
CDPX3426
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series
Item #
CDPX3426
.5HP, 1750RPM, DC, 56C, X3428P, XPFC, F1

EXPLOSION PROOF PERMANENT MAGNET SCR Series Information

  • 1/4~1 1/2Horsepower
  • 90 or 180 VDC Armature
  • TEFC Enclosures
  • C‑Face w/Base
  • UL Recognized; CSA Certified
Baldor Explosion Proof Permanent Magnet Motors are ideal for applications such as conveyors, feeders, and pumps, with adjustable speed and constant torque for hazardous locations.

  • Thermostat Included
  • Conduit Box Included
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number CDPX3426
Manufacturer Baldor-ABB Motors
Product Series EXPLOSION PROOF PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, EXPLOSION PROOF PERMANENT MAGNET SCR Series
Description .5HP, 1750RPM, DC, 56C, X3428P, XPFC, F1
Horsepower 1/2 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Current Rating Armature: 2.5 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face With Base
Approvals CSA, UL
Net Weight 46 lbs
Gross Weight 46 lbs
Alternatives
118017.00
118017.00
Leeson Motors