Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
119597 Chromalox Heaters, U-RAD-LT Series, U-RAD-55VLT 275V1P 5.000KW
119597 Chromalox Heaters, U-RAD-LT Series, U-RAD-55VLT 275V1P 5.000KW
This item cannot be canceled or returned
Description
U-RAD-55VLT 275V1P 5.000KW
U-RAD-LT Series Information
- Used For Food Processing, Water Intake Screens, Conveyor Belt Heating, or Outdoor Comfort Heating
- Liquid‑Tight Terminal Enclosure for Outdoor or Hose‑Down Locations
- Incoloy Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
119597 |
| Manufacturer |
Chromalox |
| Product Series |
U-RAD-LT |
| Family Series |
Chromalox Heaters, U-RAD-LT Series |
| Description |
U-RAD-55VLT 275V1P 5.000KW |
| Wattage |
5,000 W |
| Voltage |
275 V |
| Phase |
1 |
| Design Type |
Liquid Tight, Double-Hairpin Element Radiant Heater |
| Sheath Diameter |
0.375 " |
| Sheath Element |
Incoloy |
| Application |
Food Processing, Water Intake Screens, Conveyor Belt Heating |
| Comments |
Model Number: U-RAD-55VLT |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
119597
Chromalox Heaters, U-RAD-LT Series