119968
Chromalox Heaters, U-RAD-LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119968

Chromalox Heaters, U-RAD-LT Series

119968

Chromalox Heaters, U-RAD-LT Series
U-RAD-76VLT 208V1P 6.600KW
MFG Item Number
119968
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, U-RAD-LT Series
Item #
119968
U-RAD-76VLT 208V1P 6.600KW

U-RAD-LT Series Information

  • Used For Food Processing, Water Intake Screens, Conveyor Belt Heating, or Outdoor Comfort Heating
  • Liquid‑Tight Terminal Enclosure for Outdoor or Hose‑Down Locations
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 119968
Manufacturer Chromalox
Product Series U-RAD-LT
Family Series Chromalox Heaters, U-RAD-LT Series
Description U-RAD-76VLT 208V1P 6.600KW
Wattage 6,600 W
Voltage 208 V
Phase 1
Design Type Liquid Tight, Double-Hairpin Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Food Processing, Water Intake Screens, Conveyor Belt Heating
Comments Model Number: U-RAD-76VLT
Net Weight 28 lbs
Gross Weight 28 lbs