119T340

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
119T340 Intermatic Transformers, TRANSFORMER - 300 WATT
MFG Item Number
119T340

119T340 Intermatic Transformers, TRANSFORMER - 300 WATT

MFG Item Number
119T340
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
119T340
TRANSFORMER - 300 WATT

Series Information

Specifications

Specifications
Manufacturer Part Number 119T340
Manufacturer Intermatic
Family Series Intermatic Transformers
Description TRANSFORMER - 300 WATT
Primary Voltage 120 V
Enclosed No
Mounting Surface
Comments 300 W, 120 V, 60 Hz
Net Weight 7.54 lbs
Gross Weight 7.545 lbs