Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BG Series Information
| Manufacturer Part Number | 11BG0901A12060 |
|---|---|
| Manufacturer | Lovato |
| Product Series | BG |
| Family Series | Lovato Contactors, BG Series |
| Description | Mini Contactor, 3-P N/O, 120VAC Coil Inclft.s 1NC Aux Contact, Screw Term, AC1=20A, AC3=9A, BG09.01A |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Coil Type | Magnetic |
| Poles | 3NO, 3NC |
| Termination | Quick Connect |
| General Purpose (AC1) | 15-20 A |
| UL Motor Switching (AC3) | 9 A |
| Net Weight | 0.3968 lbs |
| Gross Weight | 0.3968 lbs |