GA025A
Lovato Disconnect Switches, GA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GA025A Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 25A/600V,

MFG Item Number
GA025A

GA025A Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 25A/600V,

MFG Item Number
GA025A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, GA Series
Item #
GA025A
Disconnect Switch, 3-P, 25A/600V,

GA Series Information

  • Compact Size
  • Accessory Flexibility
  • Multiple Certifications
These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
  • UL and CSA Certified
  • Mountable poles/add‑on blocks

Videos

Specifications

Specifications
Manufacturer Part Number GA025A
Manufacturer Lovato
Product Series GA
Family Series Lovato Disconnect Switches, GA Series
Description Disconnect Switch, 3-P, 25A/600V, Non-Fusible, Panel/DIN Mount, UL508 Listed
Poles 3
Current Rating 25 A
Operator Type Selector
Mounting DIN
Approvals CSA, UL
Net Weight 0.3219 lbs
Gross Weight 0.3219 lbs
Alternatives
OT25F3
OT25F3
ABB Disconnect Switches, SWITCHLINE Series
GA040A
GA040A
Lovato Disconnect Switches, GA Series
GA032A
GA032A
Lovato Disconnect Switches, GA Series
GAZ025BUL
GAZ025BUL
Lovato Disconnect Switches, GA Series
GAZ025UL
GAZ025UL
Lovato Disconnect Switches, GA Series