Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Contactors, BG Series
11BG1201D024
Lovato Contactors, BG Series
Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
11BG1201D024
This item cannot be canceled or returned
Description
Mini Contactor, 3-P N/O, 24VDC Coil,
- Three Pole Contactors with AC Control
- AC3 Duty
- UL/CSA Rated
Specifications
Specifications
| Manufacturer Part Number |
11BG1201D024 |
| Manufacturer |
Lovato |
| Product Series |
BG |
| Family Series |
Lovato Contactors, BG Series |
| Description |
Mini Contactor, 3-P N/O, 24VDC Coil, Includes 1NC Aux Contact, AC1=20A, AC3=12A |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
24 VDC |
| Coil Type |
Magnetic |
| Poles |
3NO, 3NC |
| Termination |
Quick Connect |
| General Purpose (AC1) |
15-20 A |
| UL Motor Switching (AC3) |
12 A |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.49 lbs |
11BG1201D024
Lovato Contactors, BG Series