11N
Eaton's Crouse-Hinds series Fittings

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11N Eaton's Crouse-Hinds series Fittings, 1/2 NON METALLIC LOCKNUT
MFG Item Number
11N

11N Eaton's Crouse-Hinds series Fittings, 1/2 NON METALLIC LOCKNUT

MFG Item Number
11N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
11N
1/2 NON METALLIC LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 11N
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series NCG locknut, Polyamide 6, 1/2
Conduit/Cable Type Standard
Trade Size 1/2 "
Material None
NEMA Rating NEMA 4X
Hazardous Location Yes
Type Standard
Grounding No
Approvals CSA, cUL, UL
Net Weight 0.008 lbs
Gross Weight 0.008 lbs
Alternatives
7211496
7211496
Altech Fittings, NPT Series