NCG50-50
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NCG50-50

Eaton's Crouse-Hinds series Fittings

NCG50-50

Eaton's Crouse-Hinds series Fittings
1/2 NON METALLIC CORD GRIP
Item Number
NCG50-50
MFG Item Number
NCG50 50
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
NCG50-50
1/2 NON METALLIC CORD GRIP

Series Information

Specifications

Specifications
Manufacturer Part Number NCG50 50
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series NCG cord grip, Cable range min/max: 0.20-0.50, Non-armoured and tray cable, Non-armoured gland, Polyamide 6, General purpose, 1/2 NPT
Connection Type Set Screw
Hub Size 1/2 "
Hub Type Male NPT Threaded
Material Polyamide
Composition Metallic
NEMA Rating NEMA 4X
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
5308921
5308921
Altech Cable Entries, 5308 Series