Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1200-W Davies Molding Knobs, Knob, Black, Thermoset, Plain

MFG Item Number
1200-W

1200-W Davies Molding Knobs, Knob, Black, Thermoset, Plain

MFG Item Number
1200-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Knobs, Series
Item #
1200-W
Knob, Black, Thermoset, Plain

Series Information

Specifications

Specifications
Manufacturer Part Number 1200-W
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Instrument
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer No
Knurled No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs